14 x 30 x 1 in. Air Filter 8 MERV
14 x 30 x 1 in. Air Filter 8 MERV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1
- Disposable:
- No
- Height:
- 30
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Size:
- 14 in x 30 in x 1 in
- Width:
- 14