This product requires certification to purchase.

15/5 MFD 440V Capacitor

Goodman®

15/5 MFD 440V Capacitor

  • Fast #
  • Part #GCAP050150440RSP
  • Item #5176634
  • Manufacturer Part #CAP050150440RSP
5 out of 5 Customer Rating
Brand image
Goodman®

15/5 MFD 440V Capacitor

  • Fast #
  • Part #GCAP050150440RSP
  • Item #5176634
  • Manufacturer Part #CAP050150440RSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Height:
3-3/4 in
MFD Rating:
15/5 mfd
Shape:
Round
UL Listed:
No
Volts:
440V
Width:
1-97/100 in