15 - 25 Tons for DBG and DBC Economizer
15 - 25 Tons for DBG and DBC Economizer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Daikin 15-25 Ton Standard Low-Leak Downflow Economizer
- Downflow discharge
- Low leakage
- Jade enthalpy sensor included
- Factory wired
Specifications
- Brand Model Compatibility:
- DBC, DBG, DCC180-300, DCG180-300
- Configuration:
- Downflow
- Material:
- Metal
- Product Type:
- Economizer
- Tonnage:
- 15 - 25 Ton