15 x 26 x 5 in. MERV 11 Air Filter
15 x 26 x 5 in. MERV 11 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Documents
Specifications
- Brand Model Compatibility:
- GMU1625 Media Air Cleaner
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 26 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Size:
- 15 in x 26 in x 5 in
- Width:
- 15 in