150F Service Limit Switch for GSMS080-4 and GSM-080-4 Furnaces
150F Service Limit Switch for GSMS080-4 and GSM-080-4 Furnaces
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Amana GSMS080-4 and GSM-080-4 Furnaces
- Depth:
- 3 in
- Temperature Range:
- 30 to 150 Deg F
- UL Listed:
- No
- Width:
- 1-7/8 in