This product requires certification to purchase.

16 in. 1.5 - 2 Ton Evaporator Coil

Goodman®

16 in. 1.5 - 2 Ton Evaporator Coil

  • Fast #
  • Part #G0270A01154SP
  • Item #7953211
  • Manufacturer Part #0270A01154SP
4.5 out of 5 Customer Rating
Brand image
Goodman®

16 in. 1.5 - 2 Ton Evaporator Coil

  • Fast #
  • Part #G0270A01154SP
  • Item #7953211
  • Manufacturer Part #0270A01154SP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
AWUF Series Air Handlers
Coil Type:
Evaporator
Depth:
3-1/2 in
ETL Listed:
No
Height:
16 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Power Source:
Electric
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2.5 Ton
UL Listed:
No
Width:
16 in