16 x 20 x 1 in. Air Filter MERV 8
16 x 20 x 1 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 1 in
- Width:
- 16 in