16 x 24 x 1 in. Air Filter 6 MERV
16 x 24 x 1 in. Air Filter 6 MERV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 6
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 6
- Product Type:
- Air Filter
- Size:
- 16 in x 24 in x 1 in
- Width:
- 16 in