16 x 25 x 5 in. MERV 11 Media Air Filter
16 x 25 x 5 in. MERV 11 Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 11
Specifications
- Depth:
- 5-1/4 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Origin:
- Domestic
- Product Type:
- Air Filter
- UL Listed:
- No
- Width:
- 16 in