17700 BTU R-22 208/230V Single Phase Reciprocating Compressor
17700 BTU R-22 208/230V Single Phase Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 17700
- Compressor Type:
- Reciprocating
- MBH:
- 17.7
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V