1/8 hp 1050 RPM 208/230V Motor
1/8 hp 1050 RPM 208/230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Horsepower:
- 1/8 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V