This product requires certification to purchase.

18 x 18 x 1 in. Air Filter MERV 6

Goodman®

18 x 18 x 1 in. Air Filter MERV 6

  • Fast #
  • Part #CCCFE618181
  • Item #7914535
  • Manufacturer Part #CCFE-6-1818-1
4.1 out of 5 Customer Rating
Brand image
Goodman®

18 x 18 x 1 in. Air Filter MERV 6

  • Fast #
  • Part #CCCFE618181
  • Item #7914535
  • Manufacturer Part #CCFE-6-1818-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
18 in
IAPMO Listed:
No
MERV Rating:
6
Product Type:
Air Filter
Size:
18 in x 18 in x 1 in
Width:
18 in