18 x 20 x 1 in. Air Filter MERV 8
18 x 20 x 1 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Size:
- 18 in x 20 in x 1 in
- Width:
- 18 in