1H/1C Touchscreen Digital Thermostat 6 Pack
1H/1C Touchscreen Digital Thermostat 6 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 6-1/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 2 in
- Origin:
- Domestic
- Power Source:
- Electric, Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Redlink
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5 in