2/25 mfd 450V Dual Round Run Capacitor
2/25 mfd 450V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 25/2 mfd
- OEM Part:
- Yes
- Shape:
- Dual Round
- UL Listed:
- No
- Volts:
- 450V