This product requires certification to purchase.

2/30 mfd 450V Dual Round Run Capacitor

Goodman®

2/30 mfd 450V Dual Round Run Capacitor

  • Fast #
  • Part #GCAP020300450CS
  • Item #7198504
  • Manufacturer Part #CAP020300450CS
4.1 out of 5 Customer Rating
Brand image
Goodman®

2/30 mfd 450V Dual Round Run Capacitor

  • Fast #
  • Part #GCAP020300450CS
  • Item #7198504
  • Manufacturer Part #CAP020300450CS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
MFD Rating:
30/2 mfd
OEM Part:
Yes
Shape:
Dual Round
UL Listed:
No
Volts:
450V