This product requires certification to purchase.

2 - 2.5 Ton - Horizontal Slab Coil - Cased - R-32 - 33.5" W

Goodman®

2 - 2.5 Ton - Horizontal Slab Coil - Cased - R-32 - 33.5" W

  • Fast #
  • Part #GCSCT3012M3
  • Item #11688085
  • Manufacturer Part #CSCT3012M3
4.2 out of 5 Customer Rating
Brand image
Goodman®

2 - 2.5 Ton - Horizontal Slab Coil - Cased - R-32 - 33.5" W

  • Fast #
  • Part #GCSCT3012M3
  • Item #11688085
  • Manufacturer Part #CSCT3012M3
4.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
Slab
Configuration:
Horizontal
Indoor Outdoor:
Indoor
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
2 - 2.5 Ton
Tonnage:
2 - 2.5 Ton
Width:
33-1/2 in