2-Position Motorized Air Damper
2-Position Motorized Air Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 Position Motorized Damper
Specifications
- Brand Model Compatibility:
- Daikin
- Shape:
- Rectangular
- Size:
- 57.50 in x 14.50 in x 30 in