2 Ton - 13.4 SEER2 - Horizontal - Packaged Air Conditioner
2 Ton - 13.4 SEER2 - Horizontal - Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets the 2023 M1 Test Standards
- Energy-efficient compressor
- Multi-speed ECM indoor blower motor
- Quiet horizontal discharge
- Copper tube/aluminum fin condenser coil
- All-aluminum evaporator coil
- Totally enclosed, permanently lubricated condenser fan motor
- Fully charged system
- 5 kW to 20 kW electric heat kit available as a field-installed option
Specifications
- A2L Compatible:
- No
- AMP:
- 14.4, 38, 8.4
- Application:
- Rooftop
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- Blower Type:
- ECM
- Compressor Stages:
- Single Stage
- Compressor Type:
- Rotary
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34 in
- EER2:
- 10.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 51 oz
- Height:
- 30 in
- Horsepower:
- 1/2 hp
- Length:
- 34 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- SEER2:
- 13.4
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 315 lb
- Width:
- 66 in