This product requires certification to purchase.

2 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32

Goodman®

2 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32

  • Fast #
  • Part #GGPHM52431
  • Item #11974849
  • Manufacturer Part #GPHM52431
4.8 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32

  • Fast #
  • Part #GGPHM52431
  • Item #11974849
  • Manufacturer Part #GPHM52431
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
22600 Btu/h
CEC Compliant:
Not for Sale in CA
Configuration:
Downflow, Horizontal
Phase:
Single Phase
Refrigerant:
R-32
SEER2:
15.2
Tonnage:
2 Ton
Volts:
208/230V