This product requires certification to purchase.

2 Ton - Ceiling Mount Air Handler - 8kW Electric Heat - R-32 - 54.2" W

Goodman®

2 Ton - Ceiling Mount Air Handler - 8kW Electric Heat - R-32 - 54.2" W

  • Fast #
  • Part #GACST24LU1308
  • Item #11681567
  • Manufacturer Part #ACST24LU1308
5 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Ceiling Mount Air Handler - 8kW Electric Heat - R-32 - 54.2" W

  • Fast #
  • Part #GACST24LU1308
  • Item #11681567
  • Manufacturer Part #ACST24LU1308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
24000 Btu/H
Coil Type:
Aluminum Fin
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
2 Ton
Volts:
208/230V
Width:
54-1/5 in