This product requires certification to purchase.

2 Ton - Evaporator - Coil

Goodman®

2 Ton - Evaporator - Coil

  • Fast #
  • Part #G0270A00820S
  • Item #5130895
  • Manufacturer Part #0270A00820S
4.8 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Evaporator - Coil

  • Fast #
  • Part #G0270A00820S
  • Item #5130895
  • Manufacturer Part #0270A00820S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Coil Type:
Evaporator
Height:
19-1/2 in
Length:
24-1/2 in
Liquid Line (OD):
3/4 in
MBH:
24
Material:
Aluminum, Copper
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Weight:
26 lb
Width:
19 in