2 Ton - Horizontal - Packaged Heat Pump - 13.4 SEER2 - 208/230V - Single Phase - R-410A
2 Ton - Horizontal - Packaged Heat Pump - 13.4 SEER2 - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU Heat Rating:
- 22800 Btu/h
- Configuration:
- Downflow, Horizontal
- Factory Std. Refrigerant Charge:
- 105 oz
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 2 Ton
- Tonnage:
- 2 Ton
- Type:
- GGPHH32441AB
- Volts:
- 230V