This product requires certification to purchase.

2 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 17.5" W

Goodman®

2 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 17.5" W

  • Fast #
  • Part #GAHVE24BP1300
  • Item #11685426
  • Manufacturer Part #AHVE24BP1300
3.8 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 17.5" W

  • Fast #
  • Part #GAHVE24BP1300
  • Item #11685426
  • Manufacturer Part #AHVE24BP1300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Liquid Line (OD)
3/8 in
Tonnage
2 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Refrigerant
R-32
Refrigeration Control Type
EEV
Electrical & Operational Information
BTU Cooling Rating
24000 Btu/H
Horsepower
0.5 hp
Phase
Single Phase
Volts
208/230V