This product requires certification to purchase.

2 Ton - Multi-Position - Packaged Heat Pump - 13.4 SEER2 - 208/230V - Single Phase - R-410A

Goodman®

2 Ton - Multi-Position - Packaged Heat Pump - 13.4 SEER2 - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGPHM32441AB
  • Item #10361089
  • Manufacturer Part #GPHM32441AB
4.3 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Multi-Position - Packaged Heat Pump - 13.4 SEER2 - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGPHM32441AB
  • Item #10361089
  • Manufacturer Part #GPHM32441AB
4.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Heat Rating:
24000 Btu/h
Configuration:
Downflow, Horizontal
Factory Std. Refrigerant Charge:
128 oz
Refrigerant:
R-410A
SEER2:
13.4
Tonnage:
2 Ton
Tonnage:
2 Ton
Volts:
208/230V