2 Ton - Replacement / Warranty Air Handler Coil - R-32 AMST Series
2 Ton - Replacement / Warranty Air Handler Coil - R-32 AMST Series
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Evaporator Coil Tubing Assembly
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Multi-Position
- Refrigerant:
- R-32
- Tonnage:
- 2.5 Ton
- Type:
- G0270A01908S