2 Ton - up to 14.5 SEER2 - Air Conditioner - Single Phase - R-410A - 2023 M1 Compliant - Northern States

You last purchased this on
 
Goodman®

2 Ton - up to 14.5 SEER2 - Air Conditioner - Single Phase - R-410A - 2023 M1 Compliant - Northern States

  • Fast #
  • Part #GGSXN3N2410
  • Item #10004251
  • Manufacturer Part #GSXN3N2410
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

2 Ton - up to 14.5 SEER2 - Air Conditioner - Single Phase - R-410A - 2023 M1 Compliant - Northern States

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • M1 compliant SKU; item not for sale in the southern region per 2023 DOE requirements
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Contactor with lug connection
  • Fully charged for 15' of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Factory-installed filter drier
  • Copper tube/enhanced aluminum fin coil-5 mm diameter
  • AHRI certified
  • Ground lug connection
  • Requires Certification

Specifications

BTU Cooling Rating:
24000 Btu/h
Coil Type:
Aluminum Fin
Compressor Type:
Rotary
Decibel Rating (dB):
73 dB
Depth:
26 in
EER2:
11.2
EER2 Range:
11.2 - 11.6
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
71 oz
Height:
32-1/2 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
13.4
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Width:
26 in