This product requires certification to purchase.

2 Ton - Up to 14.5 SEER2 - Multi-Family Single-Stage Air Conditioner - R-32 - 208/240V

Goodman®

2 Ton - Up to 14.5 SEER2 - Multi-Family Single-Stage Air Conditioner - R-32 - 208/240V

  • Fast #
  • Part #GGLXS4MA2410
  • Item #10740987
  • Manufacturer Part #GLXS4MA2410
3.1 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Up to 14.5 SEER2 - Multi-Family Single-Stage Air Conditioner - R-32 - 208/240V

  • Fast #
  • Part #GGLXS4MA2410
  • Item #10740987
  • Manufacturer Part #GLXS4MA2410
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
24000 Btu/H
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Factory Std. Refrigerant Charge:
58
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-32
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
2 Ton
Volts:
208/240V
Width:
32-1/2