2 Ton - Up to 19.0 SEER2 - Variable Speed Inverter Driven - Side Discharge Communicating Air Conditioner - R-32 - 208-230/1
2 Ton - Up to 19.0 SEER2 - Variable Speed Inverter Driven - Side Discharge Communicating Air Conditioner - R-32 - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Variable Speed
- Phase:
- Single Phase
- Refrigerant:
- R-32
- SEER2:
- 19.0
- Tonnage:
- 2 Ton
- Volts:
- 208/230V