2.5 - 3.5 Ton - Upflow/Downflow Uncased Coil - R-32 TXV - 20" W
2.5 - 3.5 Ton - Upflow/Downflow Uncased Coil - R-32 TXV - 20" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Casing:
- Uncased
- Coil Type:
- A
- Configuration:
- Upflow, Downflow
- Height:
- 32-3/4
- Liquid Line (OD):
- 3/8
- Refrigerant:
- R-32
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2.5 - 3.5 Ton
- Width:
- 20