This product requires certification to purchase.

2.5 Ton - Ceiling Mount Air Handler - 10kW Electric Heat - R-32 - 54.2" W

Goodman®

2.5 Ton - Ceiling Mount Air Handler - 10kW Electric Heat - R-32 - 54.2" W

  • Fast #
  • Part #GACST30LU1310
  • Item #11681575
  • Manufacturer Part #ACST30LU1310
4.9 out of 5 Customer Rating
Brand image
Goodman®

2.5 Ton - Ceiling Mount Air Handler - 10kW Electric Heat - R-32 - 54.2" W

  • Fast #
  • Part #GACST30LU1310
  • Item #11681575
  • Manufacturer Part #ACST30LU1310
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
30000 Btu/H
Coil Type:
Aluminum Fin
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
2.5 Ton
Volts:
208/230V
Width:
54-1/5 in