This product requires certification to purchase.

2.5 Ton - Standard - Copper - Evaporator - Coil

Goodman®

2.5 Ton - Standard - Copper - Evaporator - Coil

  • Fast #
  • Part #GP140132
  • Item #1620305
  • Manufacturer Part #P140132
5 out of 5 Customer Rating
Brand image
Goodman®

2.5 Ton - Standard - Copper - Evaporator - Coil

  • Fast #
  • Part #GP140132
  • Item #1620305
  • Manufacturer Part #P140132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
30000
Coil Type:
Evaporator
Configuration:
Standard
Height:
18 in
Length:
14 in
Material:
Copper
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-22
Tonnage:
2.5 Ton
UL Listed:
No
Width:
24 in