2.5 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven
2.5 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable-speed swing compressors. Quiet digitally commutated fan motor. High-density compressor sound blanket.
- Compatible with Goodman Connected Thermostat and other Goodman communicating equipment. Proprietary control algorithmic logic.
- In communicating mode, only two low-voltage wires to outdoor unit required.
- Diagnostic indicator lights, seven-segment LED display, and fault code storage. Proprietary Inside intelligence for diagnostics.
- Field-selectable boost mode increases compressor speed during unusually high loads. Field-installed bi-flow filter drier.
- Coil and ambient temperature sensors. Suction pressure transducer. Quiet-mode - provides enhanced acoustical comfort, up to 3 different sound levels (as low as 45dBA). Sweat connection service valves with easy access to gauge ports.
- AHRI Certified. ETL Listed
- Heavy-gauge galvanized steel cabinet with grille-style sound control side design. Custom Ivory white powder-paint finish. High corrosion-resistant (ZAM®), unpainted steel bottom frame and legs.
- 500-hour salt-spray tested. Wire fan discharge grille. Top and side maintenance access. When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)
Specifications
- A2L Compatible:
- No
- AMP:
- 23.9
- BTU Cooling Rating:
- 27800 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Inverter
- Depth:
- 13-3/4
- EER2:
- 9.9
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 88
- HSPF2:
- 8.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 27-3/8
- Liquid Line (OD):
- 3/8
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.2
- SEER2:
- 17.1
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 36-5/8