20-1/4 in. Plastic Vertical Condensate Drain Pan
20-1/4 in. Plastic Vertical Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an after market or generic part
- Products sold in select areas only
- Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Documents
Specifications
- Brand Model Compatibility:
- ADPF182416AA, ADPF182416BA, ADPF182416CA, ADPF18241BA, ADPF30421BA, ADPF48601BA, AR18-1, AR18-1D, AR24-1, AR24-1D, AR30-1, AR30-1D, AR32-1, AR32-1D, AR36-1, AR42-1, ARPF182416AA, ARPF182416BA, ARPF182416CA, ARPF18241BA, ARPT032-00C-1B, ARPT032-00C-1C, ARUF018-00A-1
- Color Finish Name:
- Black
- Configuration:
- Vertical
- Depth:
- 2-1/4
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 13
- Length:
- 20-1/4
- Material:
- Plastic
- Size:
- 20-1/4 in