20 MFD 370V Capacitor
20 MFD 370V Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Capacitor Type:
- Run
- Fits Model:
- GMSS960804CN Gas Furnaces, GCSS960804CN Gas Furnaces
- MFD Rating:
- 20 mfd
- Origin:
- Domestic
- Shape:
- Oval
- UL Listed:
- No
- Volts:
- 370V