20 x 22 x 1 in. Air Filter MERV 6
20 x 22 x 1 in. Air Filter MERV 6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 22 in
- IAPMO Listed:
- No
- MERV Rating:
- 6
- Size:
- 20 in x 22 in x 1 in
- Width:
- 20 in