This product requires certification to purchase.

20 x 23 x 1 in. Air Filter MERV 6

Goodman®

20 x 23 x 1 in. Air Filter MERV 6

  • Fast #
  • Part #CCCFE62082381
  • Item #7914554
  • Manufacturer Part #CCFE-6-208238-1
5 out of 5 Customer Rating
Brand image
Goodman®

20 x 23 x 1 in. Air Filter MERV 6

  • Fast #
  • Part #CCCFE62082381
  • Item #7914554
  • Manufacturer Part #CCFE-6-208238-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
23 in
IAPMO Listed:
No
MERV Rating:
6
Size:
20 in x 23 in x 1 in
Width:
20 in