This product requires certification to purchase.

20 x 25 x 5 in. MERV 11 Media Air Filter

Goodman®

20 x 25 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #GAMPM81056
  • Item #7234371
  • Manufacturer Part #AMPM81056
3.4 out of 5 Customer Rating
Brand image
Goodman®

20 x 25 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #GAMPM81056
  • Item #7234371
  • Manufacturer Part #AMPM81056
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 11
  • Requires Certification

Specifications

Depth:
5 in
Disposable:
No
Filter Type:
Media
Height:
25 in
IAPMO Listed:
No
MERV Rating:
11
Origin:
Domestic
Product Type:
Air Filter
Size:
20 in x 25 in x 5 in
UL Listed:
No
Width:
20 in