This product requires certification to purchase.

20 x 25 x 7-1/2 in. Polyolefin MERV 11 Media Air Cleaner

You last purchased this on
 
Goodman®

20 x 25 x 7-1/2 in. Polyolefin MERV 11 Media Air Cleaner

  • Fast #
  • Part #GAM1120255
  • Item #7376712
  • Manufacturer Part #AM11-2025-5
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

20 x 25 x 7-1/2 in. Polyolefin MERV 11 Media Air Cleaner

  • Fast #
  • Part #GAM1120255
  • Item #7376712
  • Manufacturer Part #AM11-2025-5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Air Cleaner Size:
20 in x 25 in
CFM:
2000 ft3/min
Depth:
7-1/2 in
Height:
20 in
Material:
Fiber, Plastic, Steel
Width:
25 in