This product requires certification to purchase.

200/230V 67500 BTU Scroll HVAC Compressor

Goodman®

200/230V 67500 BTU Scroll HVAC Compressor

  • Fast #
  • Part #GZP67KCETF5830
  • Item #4307701
  • Manufacturer Part #ZP67KCETF5830
4.9 out of 5 Customer Rating
Brand image
Goodman®

200/230V 67500 BTU Scroll HVAC Compressor

  • Fast #
  • Part #GZP67KCETF5830
  • Item #4307701
  • Manufacturer Part #ZP67KCETF5830
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only; please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
67500
Compressor Type:
Scroll
Height:
17-1/5 in
MBH:
67.5
Phase:
Three Phase
Refrigerant:
R-410A
Volts:
200/230V
Width:
8-7/10 in