2000 CFM - Multi-Position - Variable Speed ECM Modular Blower - 208-230V - 24.5" W
2000 CFM - Multi-Position - Variable Speed ECM Modular Blower - 208-230V - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Blower Type:
- ECM
- Configuration:
- Upflow, Horizontal
- Height:
- 33 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- Refrigerant:
- R-32
- Tonnage:
- 1.5 - 5 Ton
- Width:
- 24-1/2 in