This product requires certification to purchase.

42000 BTU R-22 208/230V Single Phase Reciprocating Compressor

Goodman®

42000 BTU R-22 208/230V Single Phase Reciprocating Compressor

  • Fast #
  • Part #GCR42K6EPFV875
  • Item #4883596
  • Manufacturer Part #CR42K6EPFV875
5 out of 5 Customer Rating
Brand image
Goodman®

42000 BTU R-22 208/230V Single Phase Reciprocating Compressor

  • Fast #
  • Part #GCR42K6EPFV875
  • Item #4883596
  • Manufacturer Part #CR42K6EPFV875
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
42000
Compressor Type:
Reciprocating
MBH:
42
Phase:
Single Phase
Refrigerant:
R-22
Tonnage:
4 Ton
Volts:
208/230V