42800 BTU R-22 208/230V Single Phase Scroll Compressor
42800 BTU R-22 208/230V Single Phase Scroll Compressor
Product Details
Product Details
- Goodman OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 42800
- Compressor Type:
- Scroll
- Horsepower:
- 3-1/2 hp
- MBH:
- 42.8
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V