This product requires certification to purchase.

21 in. Plastic Condensate Drain Pan

Goodman®

21 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #GHTPC
  • Item #2303759
  • Manufacturer Part #HTP-C
5 out of 5 Customer Rating
Brand image
Goodman®

21 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #GHTPC
  • Item #2303759
  • Manufacturer Part #HTP-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents


Specifications

Drain Opening:
3/4
End Connection 1:
FPT
End Connections:
FPT
Height:
3
Length:
21
Material:
Plastic
Size:
21 in x 21 in
Width:
21