22 in. 24° HVAC Fan Blade
22 in. 24° HVAC Fan Blade
Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Blade Pitch:
- 24°
- Blade Span:
- 22 in
- Brand Model Compatibility:
- Amana PHD36CO2F1 Air Conditioner
- Energy Star Compliant:
- No
- UL Listed:
- No