24-2/5 in. Plastic Condensate Drain Pan
24-2/5 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Condensate Drain Pan
Documents
Specifications
- Brand Model Compatibility:
- AWUF180316BB
- Depth:
- 8-2/5 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 8-7/10 in
- Length:
- 24-2/5 in
- Material:
- Plastic
- Size:
- 24-2/5 in