24 MBH Single-Zone Floor Mount and Wall Mount Outdoor 2 Ton Mini-Split Air Conditioner
24 MBH Single-Zone Floor Mount and Wall Mount Outdoor 2 Ton Mini-Split Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine free refrigerant
- Auto-start
- Remote control
- Easy to clean air filter
- Sweeping airflow for extra comfort
Documents
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- MBH:
- 24
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- SEER:
- 13.0
- Volts:
- 220/230V
- Zones:
- 1