24 x 24 x 1 in. Air Filter MERV 6
24 x 24 x 1 in. Air Filter MERV 6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 6
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 1 in
- Width:
- 24