24V Single Phase Scroll Compressor
24V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Goodman OEM repair part
Specifications
- AMP:
- 30
- Compressor Type:
- Scroll
- Height:
- 46 in
- Phase:
- Single Phase
- Volts:
- 24V