25-1/2 in. Plastic Horizontal Condensate Drain Pan
25-1/2 in. Plastic Horizontal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an after market or generic part
- Products sold in select areas only
- Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Documents
Specifications
- Brand Model Compatibility:
- AR18-1, AR18-1D, AR24-1, AR24-1D, AR30-1, AR30-1D, AR32-1, AR32-1D, ARPF182416AA, ARPF182416BA, ARPF182416CA, ARPF18241BA, ARPT032-00C-1B, ARPT032-00C-1C, ARUF018-00A-1, ARUF018-00A-1A, ARUF024-00A-1, ARUF024-00A-1A, ARUF030-00A-1, ARUF030-00A-1A, ARUF032-00A-1A
- Color Finish Name:
- Black
- Configuration:
- Horizontal
- Depth:
- 5-1/2
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 18
- Length:
- 25-1/2
- Material:
- Plastic
- Size:
- 25-1/2 in